Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2080A25

  • Mfr # 2080A25

  • Zoro # G2464059


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080A25
Zoro #
G2464059
UPC #
697950046099
Country of Origin
United States

Dimensions

Pitch Dia.
8.042144467
Outside Dia. (In.)
8.52
Hub Dia. (In.)
4.25
Length through Bore (In.)
0.575
Storage Width
8.52
Caliper Diameter
7.40127513169996
Storage Height
0.575
Chain Roller Dia.
0.625
Roller Width
0.625
Storage Length
8.52
Tooth Thickness
0.575

Details

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2080
Pitch
2
Type
Double Pitch Roller
Sprocket Hub Type
A
Max. Bore (In.)
2.75
Weight
7.52
Min. Bore
0.9375
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.