Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2080A26

  • Mfr # 2080A26

  • Zoro # G2464162


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2080A26
Zoro #
G2464162
UPC #
697950046112
Country of Origin
United States

Dimensions

Pitch Dia.
8.357162938
Hub Dia. (In.)
4.75
Length through Bore (In.)
0.575
Outside Dia. (In.)
8.84
Caliper Diameter
7.73216293772075
Tooth Thickness
0.575
Storage Width
8.84
Chain Roller Dia.
0.625
Roller Width
0.625
Storage Length
8.84
Storage Height
0.575

Details

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2080
Pitch
2
Type
Double Pitch Roller
Sprocket Hub Type
A
Max. Bore (In.)
3.25
Weight
8
Surface Treatment
Protective Coating
Min. Bore
1.1875
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.