Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2082A13

  • Mfr # 2082A13

  • Zoro # G2468940


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
6.5
Number of Teeth
13
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A13
Zoro #
G2468940
UPC #
697950046242
Country of Origin
United States

Dimensions

Pitch Dia.
8.357162938
Outside Dia. (In.)
9.31
Hub Dia. (In.)
4.75
Length through Bore (In.)
0.575
Storage Height
0.575
Chain Roller Dia.
1.125
Tooth Thickness
0.575
Caliper Diameter
7.17122981055875
Storage Length
9.31
Roller Width
0.625
Storage Width
9.31

Details

Material
Steel
Number of Teeth - Sprockets
6.5
Number of Teeth
13
Bore Type
Reboreable
Chain Number
2082
Max. Bore (In.)
4.75
Pitch
2
Sprocket Hub Type
A
Type
Double Pitch Roller
Weight
8
Min. Bore
1.1875
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.