Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2082A19

  • Mfr # 2082A19

  • Zoro # G2469071


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9.5
Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A19
Zoro #
G2469071
UPC #
697950046365
Country of Origin
United States

Dimensions

Pitch Dia.
12.15106764
Hub Dia. (In.)
4.75
Length through Bore (In.)
0.575
Outside Dia. (In.)
13.19
Chain Roller Dia.
1.125
Storage Length
13.19
Caliper Diameter
10.984565585441
Storage Width
13.19
Roller Width
0.625
Storage Height
0.575
Tooth Thickness
0.575

Details

Number of Teeth - Sprockets
9.5
Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
2082
Pitch
2
Sprocket Hub Type
A
Type
Double Pitch Roller
Max. Bore (In.)
4.75
Weight
17
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.