Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B20

  • Mfr # 2042B20

  • Zoro # G2461758


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10
Pitch
1
Type
Double Pitch Roller
Sprocket Hub Type
B
Outside Dia. (In.)
6.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B20
Zoro #
G2461758
UPC #
697950044460
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.91
Length through Bore (In.)
1.125
Pitch Dia.
6.392453221
Hub Dia. (In.)
3.5
Storage Width
6.91
Storage Height
1.125
Chain Roller Dia.
0.625
Storage Length
6.91
Roller Width
0.3125
Tooth Thickness
0.284
Caliper Diameter
5.76745322149966

Details

Number of Teeth - Sprockets
10
Pitch
1
Type
Double Pitch Roller
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Weight
4.4
Hardened Teeth
No
Chain Number
2042
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.