Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B23

  • Mfr # 2042B23

  • Zoro # G2462893


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11.5
Pitch
1
Hub Dia. (In.)
3.5
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B23
Zoro #
G2462893
UPC #
697950044521
Country of Origin
United States

Dimensions

Hub Dia. (In.)
3.5
Pitch Dia.
7.343942196
Length through Bore (In.)
1.125
Outside Dia. (In.)
7.88
Storage Height
1.125
Caliper Diameter
6.70182177179345
Storage Width
7.88
Roller Width
0.3125
Tooth Thickness
0.284
Storage Length
7.88
Chain Roller Dia.
0.625

Details

Number of Teeth - Sprockets
11.5
Pitch
1
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Double Pitch Roller
Material
Steel
Max. Bore (In.)
2.375
Number of Teeth
23
Weight
5.2
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.75
Chain Number
2042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.