Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B24

  • Mfr # 2042B24

  • Zoro # G2462010


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12
Sprocket Hub Type
B
Hub Dia. (In.)
3.5
Pitch
1
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B24
Zoro #
G2462010
UPC #
697950044545
Country of Origin
United States

Dimensions

Hub Dia. (In.)
3.5
Outside Dia. (In.)
8.2
Length through Bore (In.)
1.125
Pitch Dia.
7.661297576
Tooth Thickness
0.284
Caliper Diameter
7.03629757554039
Storage Width
8.2
Chain Roller Dia.
0.625
Storage Height
1.125
Roller Width
0.3125
Storage Length
8.2

Details

Number of Teeth - Sprockets
12
Sprocket Hub Type
B
Pitch
1
Number of Teeth
24
Max. Bore (In.)
2.375
Type
Double Pitch Roller
Material
Steel
Bore Type
Reboreable
Weight
5.58
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating
Chain Number
2042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.