Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B25

  • Mfr # 2042B25

  • Zoro # G2461310


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Number of Teeth
25
Material
Steel
Pitch
1
Outside Dia. (In.)
8.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B25
Zoro #
G2461310
UPC #
697950044569
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.52
Length through Bore (In.)
1.125
Hub Dia. (In.)
3.5
Pitch Dia.
7.978729756
Roller Width
0.3125
Tooth Thickness
0.284
Storage Width
8.52
Storage Height
1.125
Storage Length
8.52
Chain Roller Dia.
0.625
Caliper Diameter
7.33798555495433

Details

Number of Teeth - Sprockets
12.5
Number of Teeth
25
Material
Steel
Pitch
1
Max. Bore (In.)
2.375
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Double Pitch Roller
Weight
5.96
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
2042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.