Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B26

  • Mfr # 2042B26

  • Zoro # G2462869


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Outside Dia. (In.)
8.84
Number of Teeth
26
Pitch Dia.
8.296229811
Max. Bore (In.)
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B26
Zoro #
G2462869
UPC #
697950044583
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.84
Pitch Dia.
8.296229811
Hub Dia. (In.)
3.5
Length through Bore (In.)
1.125
Tooth Thickness
0.284
Storage Length
8.84
Storage Width
8.84
Roller Width
0.3125
Chain Roller Dia.
0.625
Storage Height
1.125
Caliper Diameter
7.67122981055875

Details

Number of Teeth - Sprockets
13
Number of Teeth
26
Max. Bore (In.)
2.375
Bore Type
Reboreable
Pitch
1
Sprocket Hub Type
B
Material
Steel
Type
Double Pitch Roller
Weight
6
Hardened Teeth
No
Min. Bore
0.75
Chain Number
2042
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.