Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B30

  • Mfr # 2042B30

  • Zoro # G2465282


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2042B30
Zoro #
G2465282
UPC #
697950044620
Country of Origin
United States

Dimensions

Pitch Dia.
9.566772234
Outside Dia. (In.)
10.11
Length through Bore (In.)
1.125
Hub Dia. (In.)
3.5
Caliper Diameter
8.94177223350563
Tooth Thickness
0.284
Chain Roller Dia.
0.625
Storage Height
1.125
Storage Length
10.11
Storage Width
10.11
Roller Width
0.3125

Details

Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2042
Max. Bore (In.)
2.375
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1
Weight
7.2
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.