Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2050B28

  • Mfr # 2050B28

  • Zoro # G2465142


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
28
Bore Type
Reboreable
Chain Number
2050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050B28
Zoro #
G2465142
UPC #
697950044835
Country of Origin
United States

Dimensions

Pitch Dia.
5.617449009
Length through Bore (In.)
1.25
Hub Dia. (In.)
3
Outside Dia. (In.)
5.92
Roller Width
0.375
Caliper Diameter
5.21744900929367
Tooth Thickness
0.343
Storage Width
5.92
Storage Height
1.25
Storage Length
5.92
Chain Roller Dia.
0.4

Details

Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
28
Bore Type
Reboreable
Chain Number
2050
Max. Bore (In.)
2
Pitch
1.25
Type
Double Pitch Roller
Sprocket Hub Type
B
Weight
3.8
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.