Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B15

  • Mfr # 2052B15

  • Zoro # G2465118


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
7.5
Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B15
Zoro #
G2465118
UPC #
697950044972
Country of Origin
United States

Dimensions

Pitch Dia.
6.012167931
Hub Dia. (In.)
3.25
Outside Dia. (In.)
6.63
Length through Bore (In.)
1.25
Roller Width
0.375
Storage Width
6.63
Storage Height
1.25
Chain Roller Dia.
0.75
Tooth Thickness
0.343
Caliper Diameter
5.22923264594102
Storage Length
6.63

Details

Number of Teeth - Sprockets
7.5
Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
2052
Max. Bore (In.)
3.225
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.25
Weight
4.4
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.