Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B16

  • Mfr # 2052B16

  • Zoro # G2466630


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
8
Type
Double Pitch Roller
Sprocket Hub Type
B
Hub Dia. (In.)
3.25
Outside Dia. (In.)
7.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B16
Zoro #
G2466630
UPC #
697950044996
Country of Origin
United States

Dimensions

Hub Dia. (In.)
3.25
Outside Dia. (In.)
7.03
Pitch Dia.
6.407288619
Length through Bore (In.)
1.25
Storage Length
7.03
Roller Width
0.375
Storage Width
7.03
Chain Roller Dia.
0.75
Tooth Thickness
0.343
Caliper Diameter
5.65728861935377
Storage Height
1.25

Details

Number of Teeth - Sprockets
8
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.25
Number of Teeth
16
Bore Type
Reboreable
Max. Bore (In.)
3.225
Material
Steel
Weight
4.8
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
2052
Number of Rows
1
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.