Zoro Homepage

Spk Double Pitch B, 2052B19

  • Mfr # 2052B19

  • Zoro # G2465459


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9.5
Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B19
Zoro #
G2465459
UPC #
697950045054
Country of Origin
United States

Dimensions

Pitch Dia.
7.594417276
Outside Dia. (In.)
8.24
Hub Dia. (In.)
3.25
Length through Bore (In.)
1.25
Storage Width
8.24
Tooth Thickness
0.343
Caliper Diameter
6.81847849090064
Storage Height
1.25
Storage Length
8.24
Roller Width
0.375
Chain Roller Dia.
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.