Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B20

  • Mfr # 2052B20

  • Zoro # G2466883


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10
Type
Double Pitch Roller
Pitch Dia.
7.990566527
Material
Steel
Outside Dia. (In.)
8.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052B20
Zoro #
G2466883
UPC #
697950045078
Country of Origin
United States

Dimensions

Pitch Dia.
7.990566527
Outside Dia. (In.)
8.64
Hub Dia. (In.)
3.25
Length through Bore (In.)
1.25
Roller Width
0.375
Storage Width
8.64
Caliper Diameter
7.24056652687458
Storage Length
8.64
Tooth Thickness
0.343
Storage Height
1.25
Chain Roller Dia.
0.75

Details

Number of Teeth - Sprockets
10
Type
Double Pitch Roller
Material
Steel
Pitch
1.25
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
3.225
Number of Teeth
20
Weight
6.4
Number of Rows
1
Chain Number
2052
Min. Bore
0.75
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.