Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B21

  • Mfr # 2052B21

  • Zoro # G2465352


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052B21
Zoro #
G2465352
UPC #
697950045092
Country of Origin
United States

Dimensions

Pitch Dia.
8.386882675
Hub Dia. (In.)
3.25
Outside Dia. (In.)
9.04
Length through Bore (In.)
1.25
Caliper Diameter
7.61343124978422
Chain Roller Dia.
0.75
Storage Length
9.04
Storage Height
1.25
Roller Width
0.375
Storage Width
9.04
Tooth Thickness
0.343

Details

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2052
Type
Double Pitch Roller
Sprocket Hub Type
B
Max. Bore (In.)
3.225
Pitch
1.25
Weight
6.8
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.