Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B23

  • Mfr # 2052B23

  • Zoro # G2465693


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052B23
Zoro #
G2465693
UPC #
697950045139
Country of Origin
United States

Dimensions

Pitch Dia.
9.179927745
Outside Dia. (In.)
9.84
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.75
Chain Roller Dia.
0.75
Caliper Diameter
8.40852721474182
Storage Height
1.25
Roller Width
0.375
Storage Width
9.84
Storage Length
9.84
Tooth Thickness
0.343

Details

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2052
Pitch
1.25
Max. Bore (In.)
2.75
Type
Double Pitch Roller
Sprocket Hub Type
B
Weight
8.2
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.