Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B24

  • Mfr # 2052B24

  • Zoro # G2466369


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12
Material
Steel
Length through Bore (In.)
1.25
Max. Bore (In.)
2.75
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B24
Zoro #
G2466369
UPC #
697950045153
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.24
Pitch Dia.
9.576621969
Hub Dia. (In.)
3.75
Storage Width
10.24
Tooth Thickness
0.343
Caliper Diameter
8.82662196942549
Storage Height
1.25
Chain Roller Dia.
0.75
Storage Length
10.24
Roller Width
0.375

Details

Number of Teeth - Sprockets
12
Material
Steel
Max. Bore (In.)
2.75
Bore Type
Reboreable
Type
Double Pitch Roller
Pitch
1.25
Number of Teeth
24
Sprocket Hub Type
B
Weight
9.32
Hardened Teeth
No
Chain Number
2052
Min. Bore
0.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.