Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2060B22

  • Mfr # 2060B22

  • Zoro # G2462981


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11
Number of Teeth
22
Max. Bore (In.)
2.75
Type
Double Pitch Roller
Hub Dia. (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B22
Zoro #
G2462981
UPC #
697950045368
Country of Origin
United States

Dimensions

Hub Dia. (In.)
4
Outside Dia. (In.)
5.67
Length through Bore (In.)
1.25
Pitch Dia.
5.324198299
Storage Length
6
Chain Roller Dia.
0.469
Storage Width
6
Tooth Thickness
0.459
Roller Width
0.5
Storage Height
1.3125
Caliper Diameter
4.85519829932634

Details

Number of Teeth - Sprockets
11
Number of Teeth
22
Max. Bore (In.)
2.75
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.5
Bore Type
Reboreable
Material
Steel
Weight
5.26
Min. Bore
0.75
Number of Rows
1
Chain Number
2060
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.