Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2060B25

  • Mfr # 2060B25

  • Zoro # G2463438


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B25
Zoro #
G2463438
UPC #
697950045405
Country of Origin
United States

Dimensions

Pitch Dia.
6.03160835
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Outside Dia. (In.)
6.39
Roller Width
0.5
Storage Height
1.25
Tooth Thickness
0.459
Storage Length
6.39
Chain Roller Dia.
0.469
Storage Width
6.39
Caliper Diameter
5.55070634877497

Details

Material
Steel
Number of Teeth - Sprockets
12.5
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2060
Pitch
1.5
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Type
Double Pitch Roller
Weight
6.08
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.