Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B11

  • Mfr # 2062B11

  • Zoro # G3358587


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
5.5
Pitch Dia.
5.324198299
Outside Dia. (In.)
6.01
Sprocket Hub Type
B
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B11
Zoro #
G3358587
UPC #
697950045511
Country of Origin
United States

Dimensions

Pitch Dia.
5.324198299
Outside Dia. (In.)
6.01
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Tooth Thickness
0.459
Storage Width
6.01
Roller Width
0.5
Chain Roller Dia.
0.875
Storage Height
1.25
Storage Length
6.01
Caliper Diameter
4.3950056374992

Details

Number of Teeth - Sprockets
5.5
Sprocket Hub Type
B
Material
Steel
Weight
5.2
Max. Bore (In.)
2.75
Number of Teeth
11
Pitch
1.5
Type
Double Pitch Roller
Bore Type
Reboreable
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1
Chain Number
2062

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.