Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B17

  • Mfr # 2062B17

  • Zoro # G3366460


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
8.5
Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B17
Zoro #
G3366460
UPC #
697950045627
Country of Origin
United States

Dimensions

Pitch Dia.
8.163286728
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.92
Storage Width
8.92
Chain Roller Dia.
0.875
Roller Width
0.5
Caliper Diameter
7.25346358559457
Storage Height
1.25
Tooth Thickness
0.459
Storage Length
8.92

Details

Number of Teeth - Sprockets
8.5
Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
2062
Type
Double Pitch Roller
Weight
8.6
Pitch
1.5
Max. Bore (In.)
1
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.