Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B20

  • Mfr # 2062B20

  • Zoro # G2467890


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
0.9375
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B20
Zoro #
G2467890
UPC #
697950045689
Country of Origin
United States

Dimensions

Pitch Dia.
9.588679832
Outside Dia. (In.)
10.37
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.25
Storage Height
1.25
Storage Length
10.37
Chain Roller Dia.
0.875
Roller Width
0.5
Storage Width
10.37
Tooth Thickness
0.459
Caliper Diameter
8.71367983224949

Details

Number of Teeth - Sprockets
10
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
0.9375
Bore Type
Reboreable
Number of Teeth
20
Pitch
1.5
Type
Double Pitch Roller
Weight
11.66
Chain Number
2062
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.