Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B22

  • Mfr # 2062B22

  • Zoro # G2468703


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B22
Zoro #
G2468703
UPC #
697950045726
Country of Origin
United States

Dimensions

Pitch Dia.
10.54001127
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.33
Tooth Thickness
0.459
Storage Length
11.33
Storage Height
1.25
Caliper Diameter
9.66501127499841
Storage Width
11.33
Chain Roller Dia.
0.875
Roller Width
0.5

Details

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2062
Type
Double Pitch Roller
Max. Bore (In.)
0.9375
Sprocket Hub Type
B
Pitch
1.5
Weight
13.6
Min. Bore
0.9375
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.