Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B24

  • Mfr # 2062B24

  • Zoro # G3370968


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12
Bore Type
Reboreable
Weight
15.66
Number of Teeth
24
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B24
Zoro #
G3370968
UPC #
697950045764
Country of Origin
United States

Dimensions

Pitch Dia.
11.49194636
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.25
Outside Dia. (In.)
12.29
Chain Roller Dia.
0.875
Roller Width
0.5
Tooth Thickness
0.459
Storage Height
1.25
Caliper Diameter
10.6169463633106
Storage Length
12.29
Storage Width
12.29

Details

Number of Teeth - Sprockets
12
Bore Type
Reboreable
Weight
15.66
Number of Teeth
24
Pitch
1.5
Type
Double Pitch Roller
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
0.9375
Min. Bore
0.9375
Chain Number
2062
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Description

The MARTIN SPROCKET & GEAR brand Spk Double Pitch B, 2062B24 is a steel sprocket with 12 teeth, a 1.5 pitch, and a 24-tooth count. It has a reboreable bore type, a length through bore of 1.25 inches, a hub diameter of 4.25 inches, a maximum bore of 0.9375 inches, an outside diameter of 12.29 inches, a minimum bore of 0.9375 inches, a chain roller diameter of 0.875 inches, a roller width of 0.5 inches, a tooth thickness of 0.459 inches, a number of rows of 1, a storage height of 1.25 inches, a caliper diameter of 10.6169463633106 inches, a storage length of 12.29 inches, a storage width of 12.29 inches, a protective coating surface treatment, and no hardened teeth. The weight of the sprocket is 15.66. The chain number is 2062.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.