Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B25

  • Mfr # 2062B25

  • Zoro # G2467568


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Sprocket Hub Type
B
Pitch
1.5
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B25
Zoro #
G2467568
UPC #
697950045788
Country of Origin
United States

Dimensions

Hub Dia. (In.)
4.25
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.77
Pitch Dia.
11.96809463
Caliper Diameter
11.0694783324315
Storage Width
12.77
Roller Width
0.5
Storage Height
1.25
Chain Roller Dia.
0.875
Storage Length
12.77
Tooth Thickness
0.459

Details

Number of Teeth - Sprockets
12.5
Sprocket Hub Type
B
Pitch
1.5
Material
Steel
Type
Double Pitch Roller
Max. Bore (In.)
0.9375
Number of Teeth
25
Bore Type
Reboreable
Weight
16.8
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1
Hardened Teeth
No
Chain Number
2062

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.