Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B26

  • Mfr # 2062B26

  • Zoro # G2467629


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Pitch
1.5
Sprocket Hub Type
B
Length through Bore (In.)
1.75
Type
Double Pitch Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B26
Zoro #
G2467629
UPC #
697950045801
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Outside Dia. (In.)
13.25
Pitch Dia.
12.44434472
Tooth Thickness
0.459
Caliper Diameter
11.5693447158381
Storage Width
13.25
Roller Width
0.5
Storage Height
1.75
Chain Roller Dia.
0.875
Storage Length
13.25

Details

Number of Teeth - Sprockets
13
Pitch
1.5
Sprocket Hub Type
B
Type
Double Pitch Roller
Bore Type
Reboreable
Max. Bore (In.)
0.9375
Material
Steel
Number of Teeth
26
Weight
20.2
Number of Rows
1
Min. Bore
0.9375
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
2062

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.