Zoro Homepage

Spk Double Pitch B, 2080B16

  • Mfr # 2080B16

  • Zoro # G2463812


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
8
Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B16
Zoro #
G2463812
UPC #
697950045917
Country of Origin
United States

Dimensions

Pitch Dia.
5.22625186
Outside Dia. (In.)
5.63
Hub Dia. (In.)
3.7969
Length through Bore (In.)
1.5
Storage Width
5.75
Storage Length
5.75
Caliper Diameter
4.60125185950551
Tooth Thickness
0.575
Roller Width
0.625
Chain Roller Dia.
0.625
Storage Height
1.5625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.