Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B18

  • Mfr # 2080B18

  • Zoro # G2468651


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
9
Number of Teeth
18
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B18
Zoro #
G2468651
UPC #
697950045948
Country of Origin
United States

Dimensions

Pitch Dia.
5.8476088
Length through Bore (In.)
1.5
Outside Dia. (In.)
6.27
Hub Dia. (In.)
4.25
Roller Width
0.625
Tooth Thickness
0.575
Storage Width
6.27
Chain Roller Dia.
0.625
Storage Length
6.27
Caliper Diameter
5.22260880032618
Storage Height
1.5

Details

Material
Steel
Number of Teeth - Sprockets
9
Number of Teeth
18
Bore Type
Reboreable
Chain Number
2080
Pitch
2
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Weight
7.4
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.