Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B21

  • Mfr # 2080B21

  • Zoro # G2467522


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Hub Dia. (In.)
4.25
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B21
Zoro #
G2467522
UPC #
697950046006
Country of Origin
United States

Dimensions

Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.23
Pitch Dia.
6.785292248
Storage Width
7.23
Tooth Thickness
0.575
Roller Width
0.625
Caliper Diameter
6.14131919472956
Chain Roller Dia.
0.625
Storage Height
1.75
Storage Length
7.23

Details

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Sprocket Hub Type
B
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Bore Type
Reboreable
Pitch
2
Weight
9.46
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Chain Number
2080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.