Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B23

  • Mfr # 2080B23

  • Zoro # G2468712


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B23
Zoro #
G2468712
UPC #
697950046044
Country of Origin
United States

Dimensions

Pitch Dia.
7.412987159
Hub Dia. (In.)
4.25
Outside Dia. (In.)
7.88
Length through Bore (In.)
1.75
Chain Roller Dia.
0.625
Storage Height
1.75
Caliper Diameter
6.77070577447635
Tooth Thickness
0.575
Storage Length
7.88
Storage Width
7.88
Roller Width
0.625

Details

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2080
Pitch
2
Type
Double Pitch Roller
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Weight
10.6
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.