Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B26

  • Mfr # 2080B26

  • Zoro # G2468660


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2080B26
Zoro #
G2468660
UPC #
697950046105
Country of Origin
United States

Dimensions

Pitch Dia.
8.357162938
Hub Dia. (In.)
4.75
Outside Dia. (In.)
8.84
Length through Bore (In.)
2
Storage Length
8.84
Storage Width
8.84
Tooth Thickness
0.575
Caliper Diameter
7.73216293772075
Roller Width
0.625
Storage Height
2
Chain Roller Dia.
0.625

Details

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2080
Type
Double Pitch Roller
Pitch
2
Max. Bore (In.)
3.25
Sprocket Hub Type
B
Weight
14.8
Min. Bore
1.25
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.