Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B28

  • Mfr # 2080B28

  • Zoro # G2468170


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
28
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B28
Zoro #
G2468170
UPC #
697950046129
Country of Origin
United States

Dimensions

Pitch Dia.
8.987918415
Outside Dia. (In.)
9.48
Hub Dia. (In.)
4.75
Length through Bore (In.)
2
Storage Height
2
Roller Width
0.625
Storage Width
9.48
Tooth Thickness
0.575
Storage Length
9.48
Chain Roller Dia.
0.625
Caliper Diameter
8.36291841486987

Details

Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
28
Bore Type
Reboreable
Chain Number
2080
Max. Bore (In.)
3.25
Pitch
2
Sprocket Hub Type
B
Type
Double Pitch Roller
Weight
16.8
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.