Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B16

  • Mfr # 2082B16

  • Zoro # G2471059


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
8
Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B16
Zoro #
G2471059
UPC #
697950046297
Country of Origin
United States

Dimensions

Pitch Dia.
10.25166179
Hub Dia. (In.)
4.75
Outside Dia. (In.)
11.25
Length through Bore (In.)
2
Tooth Thickness
0.575
Storage Width
11.25
Storage Length
11.25
Caliper Diameter
9.12666179096603
Roller Width
0.625
Storage Height
2
Chain Roller Dia.
1.125

Details

Number of Teeth - Sprockets
8
Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
2082
Max. Bore (In.)
3.25
Sprocket Hub Type
B
Pitch
2
Type
Double Pitch Roller
Weight
19.4
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.