Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B22

  • Mfr # 2082B22

  • Zoro # G2470289


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B22
Zoro #
G2470289
UPC #
697950046419
Country of Origin
United States

Dimensions

Pitch Dia.
14.05334837
Length through Bore (In.)
2
Outside Dia. (In.)
15.11
Hub Dia. (In.)
4.75
Roller Width
0.625
Storage Height
2
Tooth Thickness
0.575
Chain Roller Dia.
1.125
Storage Length
15.11
Caliper Diameter
12.9283483666645
Storage Width
15.11

Details

Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2082
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
2
Max. Bore (In.)
3.25
Weight
30.8
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.