Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B25

  • Mfr # 2082B25

  • Zoro # G2469902


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2082B25
Zoro #
G2469902
UPC #
697950046471
Country of Origin
United States

Dimensions

Pitch Dia.
15.95745951
Length through Bore (In.)
2
Outside Dia. (In.)
17.03
Hub Dia. (In.)
4.75
Tooth Thickness
0.575
Roller Width
0.625
Chain Roller Dia.
1.125
Storage Height
2
Storage Length
17.032
Storage Width
17.03
Caliper Diameter
14.8009711099087

Details

Number of Teeth - Sprockets
12.5
Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2082
Max. Bore (In.)
3.25
Type
Double Pitch Roller
Pitch
2
Sprocket Hub Type
B
Weight
37.82
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.