Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B30

  • Mfr # 2082B30

  • Zoro # G2469543


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B30
Zoro #
G2469543
UPC #
697950046532
Country of Origin
United States

Dimensions

Pitch Dia.
19.13354447
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
20.23
Storage Length
20.229
Storage Height
2
Storage Width
20.23
Caliper Diameter
18.0085444670113
Roller Width
0.625
Tooth Thickness
0.575
Chain Roller Dia.
1.125

Details

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2082
Pitch
2
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Type
Double Pitch Roller
Weight
54.46
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.