Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B8

  • Mfr # 2082B8

  • Zoro # G2471004


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
4
Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B8
Zoro #
G2471004
UPC #
697950046167
Country of Origin
United States

Dimensions

Pitch Dia.
5.22625186
Outside Dia. (In.)
6.03
Hub Dia. (In.)
3.7969
Length through Bore (In.)
1.75
Storage Width
6.03
Caliper Diameter
4.10125185950551
Storage Length
6.03
Storage Height
1.75
Roller Width
0.625
Chain Roller Dia.
1.125
Tooth Thickness
0.575

Details

Number of Teeth - Sprockets
4
Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
2082
Type
Double Pitch Roller
Pitch
2
Max. Bore (In.)
2.53125
Sprocket Hub Type
B
Weight
6.4
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.