Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1030A12

  • Mfr # 1030A12

  • Zoro # G2451160


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Type
Engineered Chain
Outside Dia. (In.)
13.706
Material
Steel
Pitch
3.075
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A12
Zoro #
G2451160
UPC #
697950048802
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.706
Pitch Dia.
11.882
Length through Bore (In.)
1.25
Tooth Thickness
1.25
Roller Width
1.438
Storage Length
13.71
Chain Roller Dia.
1.25
Storage Width
13.71

Details

Type
Engineered Chain
Material
Steel
Pitch
3.075
Bore Type
Reboreable
Number of Teeth
12
Max. Bore (In.)
9.851
Weight
38.6
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
1030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.