Zoro Homepage

Spk Eng A Plate, 1030A13

  • Mfr # 1030A13

  • Zoro # G2453671


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
12.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A13
Zoro #
G2453671
UPC #
697950048819
Country of Origin
United States

Dimensions

Pitch Dia.
12.85
Outside Dia. (In.)
14.675
Length through Bore (In.)
1.25
Storage Length
14.68
Chain Roller Dia.
1.25
Roller Width
1.438
Tooth Thickness
1.25
Storage Width
14.68

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
1030
Pitch
3.075
Max. Bore (In.)
10.851
Type
Engineered Chain
Weight
45.2
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.