Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1030A15

  • Mfr # 1030A15

  • Zoro # G2450880


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
16.603
Bore Type
Reboreable
Pitch Dia.
14.791
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A15
Zoro #
G2450880
UPC #
697950048826
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.603
Pitch Dia.
14.791
Length through Bore (In.)
1.25
Chain Roller Dia.
1.25
Tooth Thickness
1.25
Storage Length
16.61
Roller Width
1.438
Storage Width
16.61

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
12.842
Type
Engineered Chain
Number of Teeth
15
Pitch
3.075
Weight
59.9
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
1030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.