Zoro Homepage

Spk Eng A Plate, 1030A24

  • Mfr # 1030A24

  • Zoro # G2450418


product price: $1,630.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
1.25
Material
Steel
Number of Teeth
24
Type
Engineered Chain
Outside Dia. (In.)
25.464
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A24
Zoro #
G2450418
UPC #
697950048864
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
25.464
Pitch Dia.
23.558
Tooth Thickness
1.25
Roller Width
1.438
Chain Roller Dia.
1.25
Storage Length
25.47
Storage Width
25.47

Details

Material
Steel
Number of Teeth
24
Type
Engineered Chain
Bore Type
Reboreable
Max. Bore (In.)
21.732
Pitch
3.075
Weight
153.5
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
1030
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.