Zoro Homepage

Spk Eng A Plate, 1030A30

  • Mfr # 1030A30

  • Zoro # G2448738


product price: $2,474.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
29.419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A30
Zoro #
G2448738
UPC #
697950048895
Country of Origin
United States

Dimensions

Pitch Dia.
29.419
Outside Dia. (In.)
31.476
Length through Bore (In.)
1.25
Storage Width
31.48
Tooth Thickness
1.25
Storage Length
31.48
Chain Roller Dia.
1.25
Roller Width
1.438

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
1030
Max. Bore (In.)
27.632
Type
Engineered Chain
Pitch
3.075
Weight
240.3
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.