Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1030A9

  • Mfr # 1030A9

  • Zoro # G2455342


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Pitch
3.075
Max. Bore (In.)
6.823
Outside Dia. (In.)
10.846
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A9
Zoro #
G2455342
UPC #
697950048772
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.846
Pitch Dia.
8.991
Storage Length
10.85
Tooth Thickness
1.25
Roller Width
1.438
Storage Width
10.85
Chain Roller Dia.
1.25

Details

Pitch
3.075
Max. Bore (In.)
6.823
Number of Teeth
9
Bore Type
Reboreable
Material
Steel
Type
Engineered Chain
Weight
22
Number of Rows
1
Min. Bore
1.25
Chain Number
1030
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.