Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1207A12

  • Mfr # 1207A12

  • Zoro # G2466183


product price: $2,219.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Number of Teeth
12
Outside Dia. (In.)
21.687
Bore Type
Reboreable
Length through Bore (In.)
2.25
Pitch Dia.
19.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207A12
Zoro #
G2466183
UPC #
697950068619
Country of Origin
United States

Dimensions

Outside Dia. (In.)
21.687
Length through Bore (In.)
2.25
Pitch Dia.
19.32
Roller Width
2.688
Tooth Thickness
2.25
Storage Width
21.69
Chain Roller Dia.
2.5
Storage Length
21.69

Details

Number of Teeth
12
Bore Type
Reboreable
Type
Engineered Chain
Pitch
5
Material
Steel
Max. Bore (In.)
15.035
Weight
187
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
1207
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.