Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A10

  • Mfr # 1240A10

  • Zoro # G2450232


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Number of Teeth
10
Pitch
4.063
Outside Dia. (In.)
15.297
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A10
Zoro #
G2450232
UPC #
697950049007
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
15.297
Pitch Dia.
13.148
Tooth Thickness
1.75
Storage Length
15.296875
Chain Roller Dia.
1.75
Roller Width
1.875
Storage Width
15.296875

Details

Material
Steel
Number of Teeth
10
Pitch
4.063
Bore Type
Reboreable
Max. Bore (In.)
10.38
Type
Engineered Chain
Weight
67
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
1240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.