Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A12

  • Mfr # 1240A12

  • Zoro # G2451754


product price: $1,099.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
17.898
Material
Steel
Max. Bore (In.)
13.038
Type
Engineered Chain
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A12
Zoro #
G2451754
UPC #
697950049021
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.898
Pitch Dia.
15.699
Length through Bore (In.)
1.75
Storage Length
17.9
Storage Width
17.9
Tooth Thickness
1.75
Roller Width
1.875
Chain Roller Dia.
1.75

Details

Material
Steel
Max. Bore (In.)
13.038
Type
Engineered Chain
Number of Teeth
12
Pitch
4.063
Bore Type
Reboreable
Weight
96
Chain Number
1240
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.