Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A14

  • Mfr # 1240A14

  • Zoro # G2448729


product price: $1,500.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
18.259
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240A14
Zoro #
G2448729
UPC #
697950049045
Country of Origin
United States

Dimensions

Pitch Dia.
18.259
Length through Bore (In.)
1.75
Outside Dia. (In.)
20.472
Storage Width
20.46875
Tooth Thickness
1.75
Storage Length
20.46875
Roller Width
1.875
Chain Roller Dia.
1.75

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
15.676
Type
Engineered Chain
Weight
130
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.