Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A15

  • Mfr # 1240A15

  • Zoro # G2453443


product price: $1,688.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
19.543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A15
Zoro #
G2453443
UPC #
697950049052
Country of Origin
United States

Dimensions

Pitch Dia.
19.543
Length through Bore (In.)
1.75
Outside Dia. (In.)
21.751
Tooth Thickness
1.75
Roller Width
1.875
Storage Length
21.75
Chain Roller Dia.
1.75
Storage Width
21.75

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
16.99
Type
Engineered Chain
Weight
148
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.