Zoro Homepage

Spk Eng A Plate, 1240A18

  • Mfr # 1240A18

  • Zoro # G2450731


product price: $2,453.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
1.75
Number of Teeth
18
Bore Type
Reboreable
Max. Bore (In.)
20.917
Type
Engineered Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A18
Zoro #
G2450731
UPC #
697950049076
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
25.659
Pitch Dia.
23.399
Storage Length
25.65625
Chain Roller Dia.
1.75
Storage Width
25.65625
Roller Width
1.875
Tooth Thickness
1.75

Details

Number of Teeth
18
Bore Type
Reboreable
Max. Bore (In.)
20.917
Type
Engineered Chain
Pitch
4.063
Material
Steel
Weight
213
Chain Number
1240
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.